£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
An excellent sharpening tool, the wet stone wheel from Sealey® is a cost-effective and high-performing addition to any grinder.
Features and Benefits
• Compatible with a wide range of grinders
• Reduces swarf build-up during sharpening
Attribute | Value |
---|---|
Bore | 20mm |
Brand | Sealey |
Diameter | 200mm |
ECLASS Code | 21011305 |
Maximum RPM | 130rpm |
MFR Part No. | SM521GW200W |
Thickness | 40mm |
UNSPSC Code | 23131503 |
Weight | 244g |