SKU:
BCH2802230D
MPN:
2608600218
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Depressed centre grinding disc, appropriate for handheld angle grinders.
Features and Benefits
• Highly durable & reliable grinding disc
• Grain 30 - excels when used for metalworking
Material Applications
• Steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3165140116398 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30 T BF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 2608600218 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 42 |
UNSPSC Code | 31191506 |