SKU:
BCH2802731M
MPN:
2608600223
£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
2608600223
Depressed Centre grinding disc appropriate for hand held angle grinders.
Features and Benefits
• Reliable and durable construction
• Provides highly consistent stock removal
Material Applications
• Steel
Standards
• Complies to oSa regulations
• Manufactured to EN12413 standards
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 3165140116442 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30 T BF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12250rpm |
MFR Part No. | 2608600223 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |