SKU:
SCH2457001B
MPN:
7100182623
£3.08
Ex VAT
£3.70
Inc VAT
Product Details
Product Specification
3M 7441 White Non-Abrasive ScotchBrite™ Hand pads are a class-leading non-mineral abrasive for use across a variety of materials, including: Metal, wood, Lacquers, Ceramics, Plastics and Fibre-Glass.
Flexible, conformable ScotchBrite™ Web produces a consistent, repeatable finish without altering the geometry of the work piece. Save time and money by reducing rework and improving process time.
Features and Benefits
• Perfect for use when deburring, cleaning, blending, finishing and polishing
• Very mild abrasive for gentle, yet thorough cleaning
• Commonly used with liquid detergent
• Provides similar performance as steel wool grade 0000
Notes
• Size: 155 x 255mm.
Attribute | Value |
---|---|
Abrasive Material | Non Abrasive |
Brand | 3M |
Colour | White |
EAN | 3134375375702 |
ECLASS Code | 21011304 |
Grade | Non-Abrasive |
Length | 255mm |
MFR Part No. | 7100182623 |
Model Number | 7441 |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
UNSPSC Code | 31191505 |
Width | 155mm |