£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
A versatile solution for sanding needs, catering to DIY enthusiasts and professionals alike. Crafted for comfort and control, its ergonomic design ensures a user-friendly experience. Commonly used in woodworking, metalworking, and painting projects, this lightweight and durable sponge block adapts to various surfaces and contours. Its abrasive surface facilitates efficient material removal, while the sponge backing adds flexibility for intricate tasks. Perfect for achieving a smooth finish, it's an essential tool for preparing surfaces for paint, stain, or varnish.
Features and Benefits
• Efficient Material Removal - The 3M Hand Sanding Sponge Block's abrasive surface accelerates material removal, enhancing productivity in various applications
• Comfortable Usage - With its ergonomic design, the sponge block minimizes hand fatigue, providing a comfortable and user-friendly experience during extended use
• Versatility - The sponge block's adaptability makes it suitable for a wide range of projects, including woodworking, metalworking, and painting, offering users flexibility in their applications
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 21011310 |
Product Type | Block |
UNSPSC Code | 31191500 |