SKU:
KGS2453800C
MPN:
13802
£5.49
Ex VAT
£6.59
Inc VAT
4 Variations Available
Product Details
Product Specification
These Klingspor® Abrasive Hand Blocks are ideal for cleaning and finishing on a wide range of materials. Flexible and hard-wearing, these hand blocks can be used until completely worn down, while additives boost performance.
Features and Benefits
• Flexible to suit a range of applications
• Long-lasting quality
• Elastic structure for soft abrasion allows use of additives
Applications
• Paint
• Varnish
• Glass
• Stone
• Wood
• Plastic
• Leather
• Metals
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Klingspor |
Colour | Grey |
EAN | 4014855024414 |
ECLASS Code | 21011310 |
Grade | Medium |
Grit | 120 |
Length | 50mm |
MFR Part No. | 13802 |
Product Type | Abrasive Block |
Thickness | 20 |
UNSPSC Code | 31191500 |
Width | 80mm |