£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Garryson Garryflex™ Abrasive Blocks offer a versatile and efficient solution for cleaning and polishing metals and ceramics. Made from resilient rubber filled with hard abrasive grit, these blocks outperform traditional options like emery cloth, wet and dry materials, and wire wool. The even distribution of abrasive grit ensures consistent and effective results. Whether in metalworking, ceramics, or various applications requiring surface refinement, these abrasive blocks provide a durable and reliable choice for achieving a smooth and polished finish on different materials. Upgrade your polishing process with the superior performance of Garryson Garryflex™ Abrasive Blocks.
Features and Benefits
• Resilient rubber construction
• Even distribution of hard abrasive grit throughout
• Ideal for cleaning and polishing metals and ceramics
• Replaces emery cloth, wet and dry materials, and wire wool
• Provides consistent and effective results
• Durable and reliable for various applications
Typical Applications:
• Cleaning and polishing metals
• Polishing ceramics
• Surface preparation for various materials
• Removing rust, paint, and other coatings
• Finishing and refining surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Colour | Brown |
ECLASS Code | 21011310 |
Grade | Fine |
Grit | 240 |
Length | 80mm |
Product Type | Abrasive Block |
Thickness | 20 |
UNSPSC Code | 31191500 |
Width | 50mm |