£60.99
Ex VAT
£73.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These 3M™ Hookit™ Purple+ Hand sanding blocks are great for sanding applications and dust extractions. These sanding blocks are designed to create a cleaner workplace environment.
Features and Benefits
• Designed for optimised dust extract
• Helps create a cleaner workplace environment
• These range of hand blocks offers an innovative design, making it effective and easy filler sanding
• Features the 3M™ Hookit™ abrasive system, for quick and effective ways of sanding
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
EAN | 4046719314270 |
ECLASS Code | 21011310 |
Length | 127mm |
MFR Part No. | 7000032209 |
Product Type | Adapter |
UNSPSC Code | 31191500 |
Width | 70mm |