noscriptFlexipads De-Nibbing Block, 30mm, Soft, PSA MK001 | Cromwell Tools

Flexipads

De-Nibbing Block, 30mm, Soft, PSA

SKU:

FXP2050010A

MPN:

MK001

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (11)

    Product Details

    The Flexipads De-Nibbing Block is a soft and durable polyurethane tool designed for spot repairs. This versatile de-nibbing block is manufactured with either a PSA (Pressure Sensitive Adhesive) or GRIP face, providing options to cater to different preferences and applications. Its soft composition ensures effective de-nibbing without causing damage to the surface. Whether you choose the PSA or GRIP face option, the Flexipads De-Nibbing Block is an ideal choice for achieving smooth and flawless finishes in spot repairs, making it a valuable tool in automotive and other finishing applications.


    Features and Benefits
    • Surface: 30mm
    • Abrasive: 35mm
    • Specification: GRIP & PSA Reversible


    Directions
    • For best results, and to prevent scorching the paint, spray a little water onto the area being sanded
    • In a circular motion move the block (rose) over the defect until it has been removed
    • Wipe any excess dust away before compounding


    Product Specification
    Attribute
    Value

    Brand

    Flexipads

    Diameter

    30mm

    ECLASS Code

    21021100

    For Use With

    De-Nibbing

    MFR Part No.

    MK001

    Product Type

    Block

    UNSPSC Code

    31191500