noscript3M 20350, Backing Pad, Hookit, 76mm, Plastic, Hook & Loop 7000028147 | Cromwell Tools

3M

20350, Backing Pad, Hookit, 76mm, Plastic, Hook & Loop

SKU:

MMM2805264E

MPN:

7000028147

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (23)

    Product Details

    Features and Benefits:
    For use with 3M™ Sander 20315.
    Tough, durable plastic hub and foam body.
    Lightweight, shock resistant and well balanced.
    Works on all standard da sanders.
    75mm pad x 10 Packs.


    Perfect for SMART, Rapid or Local Repairs, due it's 75 mm size this is a durable back up pad. Designed to work perfectly with the 3M DA Sander and 76 mm Multi-hole Abrasive Discs. Well balanced for the perfect sanding job.


    Product Specification
    Attribute
    Value

    Brand

    3M

    Diameter

    76mm

    EAN

    0051141203508

    ECLASS Code

    21011304

    Material

    Plastic

    Maximum Operating Speed

    15000rpm

    MFR Part No.

    7000028147

    Model Number

    20350

    Mounting Type

    Hookit™

    Shank Thread Size

    M14

    Shank Type

    Threaded

    UNSPSC Code

    31191500

    Vacuum Hole Design

    3 Hole