£2.29
Ex VAT
£2.75
Inc VAT
9 Variations Available
Product Details
Product Specification
These shaft mounted interleaved wheels boast highly versatile nylon construction. They utilise an aluminium oxide abrasive for high quality finishes.
Features and Benefits
• Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive
• Versatile 6mm shank diameter
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon
Typical Applications
• Deburring
• Producing cosmetic finishes
• Rust removal and blending
• Ideal for use on wood and metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Maroon |
Diameter | 60mm |
ECLASS Code | 21011305 |
Grade | Medium |
Mounting Diameter | 6mm |
Shank Type | Straight |
Thickness | 30mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |