SKU:
ATA2061073A
MPN:
ABW5025A150
£6.79
Ex VAT
£8.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Radially mounted, non woven nylon pads inbedded with abrasive grit.
Features and Benefits
• Highly flexible wheels
• Extreme ease of use
• Ideal for contoured surfaces
Typical Applications
• Suitable for a variety of fine & ultra-fine finishing applications.
Grit Embedded Nylon ( Non interleaved).
Grade : Aluminium Oxide, Very Fine.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | P150 |
Maximum Operating Speed | 12000rpm |
MFR Part No. | ABW5025-A150 |
Model Number | ABW5025-A150 |
Mounting Diameter | 6mm |
Shank Type | Straight |
Thickness | 25mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |