£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
The perfect kit for ultra-fine finishing, these nylon wheels offer a satin finish on woodwork, or produce fine scratch patterns before polishing and buffing. Embedded with aluminium oxide grit, these non-interleaved wheels are a must have for detailed finishing applications.
Features and Benefits
• Provides decorative satin finishes without hand sanding
• Ultra-fine aluminium oxide for scratch patterns and no stock removal
• Quick and efficient for user convenience
Attribute | Value |
---|---|
Brand | ATA |
Diameter | 60mm |
ECLASS Code | 21011305 |
MFR Part No. | ABW6030Nylo |
Model Number | ABW6030Nylo |
Thickness | 30mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |