£6.49
Ex VAT
£7.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These shaft mounted interleaved wheels boast highly versatile nylon construction. They utilise an aluminium oxide abrasive for high quality finishes.
Features and Benefits
• Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive
• Versatile 6mm shank diameter
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon
Typical Applications
• Deburring
• Producing cosmetic finishes
• Rust removal and blending
• Ideal for use on wood and metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Maroon |
Diameter | 50mm |
EAN | 5036140220584 |
ECLASS Code | 21011305 |
Grade | Coarse |
Mounting Diameter | 6mm |
Shank Type | Straight |
Thickness | 50mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |