SKU:
BIB2456578D
MPN:
RB0104
£9.79
Ex VAT
£11.75
Inc VAT
24 Variations Available
Product Details
Product Specification
These high performance interleaf flap wheels have been created from Bibielle's non-woven abrasive material and cloth flaps, converted into a wheel format to be used on straight grinders. Thanks to both the abrasive material and cloth flap allows for more aggressive scrubbing whilst keeping the high finishing quality. There is a 6mm shaft for strong clamping, offering a consistent finishing quality and available in multiple grits.
Features and Benefits
• 6mm shaft for strong clamping and consistent finishing quality
• Cloth flap and abrasive material allows for more aggressing scrubbing whilst keeping the high quality finish
• Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Diameter | 40mm |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | P60 |
Maximum Operating Speed | 17100rpm |
MFR Part No. | RB0104 |
Model Number | RB0104 |
Mounting Diameter | 6mm |
Shank Type | Straight |
Thickness | 30mm |
UNSPSC Code | 31191600 |
Wheel Type | Non-Woven Interleaved Flap Wheel |