SKU:
BIB2456826L
MPN:
RF0809
£45.49
Ex VAT
£54.59
Inc VAT
5 Variations Available
Product Details
Product Specification
These Bibielle non-woven abrasive wheels are made to be used with the Bibielle satin finish machine. These wheels provide better cutting performance compared to the non-woven wheels whilst still ensuring a high finishing quality. Due to the wide construction of the wheel, it is able to work on large areas at a time efficiently.
Features and Benefits
• Wide construction allows for efficient use on large work areas
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | P80 |
Maximum Operating Speed | 5700rpm |
MFR Part No. | RF0809 |
Model Number | RF0809 |
Mounting Diameter | 19mm |
Shank Type | Bore |
Thickness | 100mm |
UNSPSC Code | 31191600 |
Wheel Type | Non-Woven Interleaved Flap Wheel |