£4.28
Ex VAT
£5.14
Inc VAT
9 Variations Available
Product Details
Product Specification
Kemet Wooden Lapping Sticks are available in both soft and hard wood. The hard sticks are designed for operations requiring fast stock removal, and consist of highly compressed wood layers with alternating grain direction, saturated with synthetic resin. The soft sticks are specially selected from a grit free soft wood, for use with fine grades of Kemet Diamond Compound where a softer medium is needed to produce a fine lustre and polish on the work piece.
Features and Benefits
• Choice of soft or hard wood for the ability to choose between fast stock removal and polish on the work piece
Attribute | Value |
---|---|
Brand | Kemet |
Depth | 6 |
ECLASS Code | 21019109 |
For Use On | Hard Wood |
Length | 150mm |
Manufacturer Guarantee | 1 Year (Terms & Conditions Apply) |
MFR Part No. | 321205 |
Number of Pieces | 1 |
Overall Length | 150mm |
Shape | Rectangle |
UNSPSC Code | 23131504 |
Weight | 200g |
Width | 12mm |