£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This shaft is required to hold the STRIP-IT wheels into your desired tool and provide a strong grip to give you confidence when you use the tool. Available in a variety of sizes to best fit your requirements.
Features and Benefits
• Variety of common shaft thicknesses available to fit a wide range of tools
Attribute | Value |
---|---|
Brand | Bibielle |
Diameter | 8mm |
ECLASS Code | 21021106 |
For Use With | STRIP-IT Wheels |
MFR Part No. | 00Y41 |
Product Type | Holder |
Shank Thread Size | M12 |
Shank Type | Plain |
UNSPSC Code | 31191500 |