£44.49
Ex VAT
£53.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Roloc bristle discs are ideal for removing paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas quickly and easily. Requiring minimal pressure from the operator and their maximum operating speed is suitable for most right angle tools. The Roloc attachment system allows discs to be rapidly changed.
Attribute | Value |
---|---|
Brand | 3M |
Diameter | 75mm |
EAN | 0511444509283 |
ECLASS Code | 21021106 |
For Use With | Roloc™ Discs |
MFR Part No. | 45092 |
Shank Diameter | 1/4in. |
Shank Type | Plain |
UNSPSC Code | 31191500 |