£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for use on portable tools and featuring the convenient Roloc+ Twist-on, Twist-off fixing system.
Attribute | Value |
---|---|
Brand | 3M |
Diameter | 8mm |
EAN | 0467192189867 |
ECLASS Code | 21021106 |
For Use With | Roloc™ Discs |
MFR Part No. | 9992 |
Product Type | Backing Pad |
Shank Diameter | 1/4in. |
Shank Type | Plain |
UNSPSC Code | 31191500 |
Width | 6mm |