£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Universal disc holders to suit ATA Quick Lock sanding discs and Sru-lock disc systems.
Features and Benefits
• Made from highly durable material
• Available in a range of sizes to suit any disc system
• ATA Locking System
Attribute | Value |
---|---|
Brand | ATA |
Diameter | 38mm |
ECLASS Code | 21021106 |
For Use With | ATA Locking System Scrulok |
MFR Part No. | ADH38 |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |