£21.99
Ex VAT
£26.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for use with chucks/collets on all portable power and air tools.
Features and Benefits
• Mechanical expansion to provide grip
• Reusable spindle mounted holders
• Cylindrical shape
Attribute | Value |
---|---|
Brand | ATA |
Diameter | 30mm |
ECLASS Code | 21021106 |
For Use With | Portable power and air tools |
MFR Part No. | AH3030 |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |
Width | 30mm |