£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The band holders consist of spindle mounted, positive fit expandable drums. This enables the use of higher grinding forces &/or slower speeds than standard drum sanders.
Uses: Suitable for general surface finishing & deburring applications, especially where access is limited.
Attribute | Value |
---|---|
Brand | ATA |
Diameter | 38mm |
ECLASS Code | 21021106 |
MFR Part No. | AH3825 |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |