Pferd

Arbors for Snagging Wheels

2 Variations

These arbors are suited as an accessory for mounting snagging wheels on straight grinders. The arbors make a stable arrangement with a very high shank breakage resistance. The arbors can work on aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel and steels up to 1,200 N/mm².

Features and Benefits
• Suited for use on aluminium, cobalt-based alloys, non-ferrous, high temperature resistant materials, nickel based alloys and bronze
• Available in two specifications to suit your needs

Typical Applications
• Fine grinding in multiple steps with varying drive types including flexible shaft drive, power drill, column drill and straight grinder

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2