£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
6mm Mandrel for clean strip wheel
Attribute | Value |
---|---|
Brand | York |
Diameter | 12mm |
EAN | 5036140221130 |
ECLASS Code | 21021106 |
For Use With | Clean & Strip Unitised Wheels |
Product Type | Mandrel |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |