£19.99
Ex VAT
£23.99
Inc VAT
4 Variations Available
Product Details
Product Specification
This shaft is required to hold the Bibielle quick change discs into your desired tool and provide a strong grip to give you confidence when you use the tool. Available in a variety of sizes to best fit your requirements.
Features and Benefits
• Variety of common shaft thicknesses available to fit a wide range of tools
Attribute | Value |
---|---|
Brand | Bibielle |
Diameter | 76mm |
ECLASS Code | 21021106 |
For Use With | Quick Change Discs |
MFR Part No. | RH0053 |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |