£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
For universal use on materials that are difficult to machine.
Contains 10 mounted points with shank diameter 6 mm in the most common shapes and dimensions.
Materials that can be worked:
High-temperature-resistant materials, cobalt-based alloys, other non-ferrous metals, nickel-based alloys (e. g. Inconell and Hasteloy), titanium, hard non-ferrous metal, titanium alloys and hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC)
Applications:
Grouting, grinding out, weld dressing, deburring, surface work, work on edges (chamfering, rounding), work on edges, fine finishing and weld dressing
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 6mm |
EAN | 4007220947609 |
ECLASS Code | 21011302 |
Includes | 10 Mounted Points |
Length | Assortedmm |
Pack Size | 10 |
Shank Diameter | 6mm |
Shape Reference | Assorted |
Type | Mounted Points Set |
UNSPSC Code | 23131514 |