£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Contains 15 small mounted points with shank diameter 3 mm in the most common shapes and dimensions for fine work.
Materials that can be worked:
Steel and cast steel
Applications:
Grouting, grinding out, weld dressing, deburring, surface work, work on edges (chamfering, rounding), fine finishing and weld dressing
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 3mm |
EAN | 4007220114476 |
ECLASS Code | 21011302 |
Includes | 15 Small Mounted Points |
Length | Assortedmm |
Pack Size | 15 |
Shank Diameter | 6mm |
Shape Reference | Assorted |
Type | Mounted Points Set |
UNSPSC Code | 23131514 |