£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Mounted point set for universal use on materials that are difficult to machine. Contains 15 small mounted points with shank diameter 3 mm in the most common shapes and dimensions for fine work.
Materials that can be worked:
High-temperature-resistant materials, cobalt-based alloys, other non-ferrous metals, nickel-based alloys (e. g. Inconell and Hasteloy), titanium, hard non-ferrous metal, titanium alloys, hardened and heat-treated steels over 1,200 N/mm2 (> 38 HRC)
Applications:
Grouting, grinding out, weld dressing, deburring, surface work, work on edges (chamfering, rounding), work on edges, fine finishing and weld dressing
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
EAN | 4007220947616 |
ECLASS Code | 21011302 |
UNSPSC Code | 23131514 |