Norton Saint Gobain

A1 MOUNTED POINT SHAPE A

SKU:

NOR2505601A

MPN:

61463688951

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (6)

    Product Details

    Quantum ceramic abrasive grain mounted points that are ideal for high volume foundry operations. Minimal loading and heat build up.


    Features and Benefits:
    •Up to 33% longer abrasive life when compared to other ceramic abrasive products, with 30% higher metal removal rates
    •Optimised for all low, medium and high force applications, including grinding Inconel and similar alloy turbine blade components


    Typical Applications:
    •Foundry operations


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Norton Saint Gobain

    Diameter

    20mm

    EAN

    3157629421666

    ECLASS Code

    21011302

    Length

    65mm

    Maximum Operating Speed

    15000rpm

    Shank Diameter

    6mm

    Shape Reference

    A1

    Type

    Mounted Points

    UNSPSC Code

    23131514