£4.18
Ex VAT
£5.02
Inc VAT
Product Details
Product Specification
Shape: A11
Grade: AN
Dia: 21mm
Length: 50mm
Shank dia: 6mm
Shank length: 38mm
Max. speed 20,000rpm
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011302 |
UNSPSC Code | 23131514 |