£6.99
Ex VAT
£8.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Quantum ceramic abrasive grain mounted points that are ideal for high volume foundry operations. Minimal loading and heat build up.
Features and Benefits:
•Up to 33% longer abrasive life when compared to other ceramic abrasive products, with 30% higher metal removal rates
•Optimised for all low, medium and high force applications, including grinding Inconel and similar alloy turbine blade components
Typical Applications:
•Foundry operations
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
Diameter | 20mm |
EAN | 3157629422113 |
ECLASS Code | 21011302 |
Length | 25mm |
Maximum Operating Speed | 25000rpm |
Shank Diameter | 6mm |
Shape Reference | A23 |
Type | Mounted Points |
UNSPSC Code | 23131514 |