£3.35
Ex VAT
£4.02
Inc VAT
Product Details
Product Specification
Suitable for portable die and straight hand grinders. For general purpose grinding and deburring.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | (Unbranded) |
Diameter | 6mm |
ECLASS Code | 21011302 |
Grade | RA80 |
Length | 20mm |
Maximum Operating Speed | 70000rpm |
Shank Diameter | 6mm |
Shape Reference | A |
Type | Mounted Points |
UNSPSC Code | 23131514 |