£4.08
Ex VAT
£4.90
Inc VAT
Product Details
Product Specification
B & W mounted points made from non-woven cotton fabric impregnated with aluminium oxide grit & bonded with either latex (soft GFX grades) or resin (hard MTX grades).
• Long life. Non-loading when used on softer metals.
• Smooth, chatter-free grinding & polishing resulting in ease of use & low noise & vibration levels.
Uses: Suitable for light deburring & very fine to medium surface finishing.....in one step!
Attribute | Value |
---|---|
Brand | ATA |
ECLASS Code | 21011302 |
Shank Diameter | 3mm |
Shape Reference | W163 |
Type | Mounted Points |
UNSPSC Code | 23131514 |