£4.78
Ex VAT
£5.74
Inc VAT
3 Variations Available
Product Details
Product Specification
Ataflex® Mounted Points from Garryson® are available in a wide range of shapes and sizes. Designed to suit a variety of applications, they can be used on both large and small projects including cutting, grinding, and finishing.
A handy tool to have around the shop, these mounted points ensure cool cutting with reduced burn even where high removal rates are required.
Features and Benefits
• Vitrified mounted points allow for cool cuts
• Suitable for use on a range of materials
• A shape and size to suit every application
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 13mm |
ECLASS Code | 21011302 |
Grade | 11A |
Length | 13mm |
Maximum Operating Speed | 61500rpm |
MFR Part No. | AFW187-M120 |
Shank Diameter | 6mm |
Shape Reference | W187 |
Type | Mounted Points |
UNSPSC Code | 23131514 |