£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
This mounted point is versatile, being suitable for both small applications as well as high-volume, fast cutting, finishing and grinding tasks. The vitrified mounted point ensures that it runs cooler, providing a smooth cut with high removal and reduced burn.
Features and Benefits
• Versatile tool
• Vitrified point ensures cool operation
• Reduced burn and discolouration
• Consistently high removal rate
Typical Applications
• Small job shop applications
• Cutting
• Grinding
• Finishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 6mm |
ECLASS Code | 21011302 |
Grade | 11A |
Length | 13mm |
Maximum Operating Speed | 60000rpm |
MFR Part No. | GHB13503PKM |
Shank Diameter | 3mm |
Shape Reference | B135 |
Type | Mounted Points |
UNSPSC Code | 23131514 |