£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kobe |
Diameter | 8mm |
EAN | 5036140290587 |
ECLASS Code | 21011302 |
Length | 15mm |
Shank Diameter | 3.2mm |
Shape Reference | B53 |
Type | Mounted Points |
UNSPSC Code | 23131514 |