£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for use with Kobe, Dremel and Osaki Multi Tools.
For use on harder metals where greater precision is required (lower stock removal rate)
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kobe |
Diameter | 6.35mm |
EAN | 5036140290525 |
ECLASS Code | 21011302 |
Grade | Medium |
Length | 13.5mm |
Maximum Operating Speed | 60000rpm |
Shank Diameter | 3.2mm |
Shape Reference | B54 |
Type | Mounted Points |
UNSPSC Code | 23131514 |