£0.59
Ex VAT
£0.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for portable die and straight hand grinders. All points are aluminium oxide with 'rubenite™' as standard for
all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 6mm |
EAN | 5036140400566 |
ECLASS Code | 21011302 |
Grade | RA100 |
Length | 5mm |
Maximum Operating Speed | 92000rpm |
Shank Diameter | 3mm |
Shape Reference | B63 |
Type | Mounted Points |
UNSPSC Code | 23131514 |