£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Fine grinding points in cylindrical shape, for fine grinding of small surfaces. The dimensions of 19 x 2.5 mm have been specifically designed for cleaning and slot grinding applications. Seat mounting rails (tracks) in passenger aircraft can be cleaned and rust removed.
Materials that can be worked:
Aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel and steels up to 1,200 N/mm²
Applications:
Fine grinding in multiple steps
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Diameter | 6mm |
EAN | 4007220298077 |
ECLASS Code | 21011302 |
Grade | 120 |
Length | 10mm |
Shape Reference | ZY |
UNSPSC Code | 23131514 |