£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with Kobe, Dremel and Osaki Multi Tools
Mounted Points and Wheels
3mm shank. 'W' numbers are for Wheels (for flat surface grinding).
'B' numbers are for points (Shaped for contour grinding)
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kobe |
Diameter | 16mm |
EAN | 5036140290501 |
ECLASS Code | 21011302 |
Length | 10mm |
Shank Diameter | 3mm |
Shape Reference | W193 |
Type | Mounted Points |
UNSPSC Code | 23131514 |