£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Materials that can be worked:
High-temperature-resistant materials, cobalt-based alloys, other non-ferrous metals, nickel-based alloys (e. g. Inconell and Hasteloy), titanium, hard non-ferrous metal titanium alloys and hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC)
Applications:
Grouting, grinding out, weld dressing, deburring, surface work, work on edges (chamfering, rounding), fine finishing and weld dressing
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Diameter | 6mm |
EAN | 4007220802182 |
ECLASS Code | 21011302 |
Grade | 80 |
Length | 13mm |
Shape Reference | W 163 |
UNSPSC Code | 23131514 |