noscriptPferd ZY1020 6AN 46 N 5B Mounted Point 31118614 | Cromwell Tools

Pferd

ZY1020 6AN 46 N 5B Mounted Point

SKU:

PFD2505258L

MPN:

31118614

£2.09

Ex VAT

£2.51

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The cylindrical shape ZY is ideal for grinding bores, radii and contours.


    Materials that can be worked:
    Stainless steel (INOX)


    Applications:
    Grouting, grinding out, weld dressing, deburring, surface work, work on edges (chamfering, rounding), fine finishing and weld dressing


    Drive types:
    Flexible shaft drive and straight grinder


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    Diameter

    10mm

    EAN

    4007220346884

    ECLASS Code

    21011302

    Grade

    46

    Length

    20mm

    Shape Reference

    W 177

    UNSPSC Code

    23131514