£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
For a high-quality dry sanding finish, Microstar™ Grip Sanding Discs offer an economic solution. The low VOC bonding system limits blockages to reduce downtime and produce professional results.
Features and Benefits
• Wear-resistant for longevity
• Reduced blockages for user convenience
• Compatible with the Microstar™ interface pad
Typical Applications
• Woodworking
• Auto industry
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Polyester |
Brand | Mirka |
Diameter | 77mm |
Disc Type | Coated Discs |
ECLASS Code | 21011313 |
Grit | P1200 |
MFR Part No. | FM6JT05093 |
Pack Size | 50 |
Series | Microstar |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |