£11.49
Ex VAT
£13.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Xtract™ Cubitron™ II Net Discs from 3M - Sanding, reimagined. By combining legendary 3M™ Precision-Shaped Grain technology with a highly durable net backing, 3M Xtract™ Cubitron™ II Net Discs achieve an industry-leading cut-rate while allowing for virtually dust-free sanding.
Ceramic 3M™ Precision-Shaped Grain constantly fractures into sharp cutting edges, delivering twice the abrasive life and cut-rate of leading competitor net discs, whilst providing you with extremely consistent stock removal.
Features and Benefits
• Class-leading net discs allow for virtually dust-free sanding
• Precision-Shaped Grain arranged in a unique pattern provides industry-leading cut-rate and long life
• Part of the 3M Xtract™ Series - the ultimate in dust removal and industrial performance
• Allows for a much cleaner work environment when compared to traditional discs with dust extraction holes
• Hook-and-loop backing - allows for quick and easy disc changes
Typical Applications
• Perfect for a wide variety of applications and substrates including stock removal and fine finishing
• Metal fabrication
• Primer sanding
• Gelcoat sanding
• Composite sanding
• Woodworking
Notes
• Available in a wide range of grades from 80+ to 320+
• Check pack quantity before ordering.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Hook & Loop Backed Paper |
Brand | 3M |
Colour | Purple |
Diameter | 34mm |
Disc Type | Net Discs |
EAN | 4054596912861 |
ECLASS Code | 21011313 |
Grit | P120 |
Includes | 100 x net disc |
Pack Size | 100 |
Series | XTRACT |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |