SKU:
BIB2457077R
MPN:
S0400620C
£9.19
Ex VAT
£11.03
Inc VAT
49 Variations Available
Product Details
Product Specification
These Bibielle Low Stretch surface conditioning belts are made to prevent elongation during use. This allows the belts to keep their durability and power due to stretching.
Features and Benefits
• Designed to to prevent elongation during application and retain durability for a longer lifespan
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Colour | Brown |
ECLASS Code | 21011303 |
Grade | Coarse |
Length | 620mm |
MFR Part No. | S0400620C |
Model Number | S0400620C |
Series | SCLS |
UNSPSC Code | 31191507 |
Width | 40mm |