noscriptBibielle SCLS, Non-Woven Belt, S1000316C, 100 x 316mm, Coarse, Aluminium Oxide S1000316C | Cromwell Tools

Bibielle

SCLS, Non-Woven Belt, S1000316C, 100 x 316mm, Coarse, Aluminium Oxide

SKU:

BIB2457078D

MPN:

S1000316C

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Bibielle Low Stretch surface conditioning belts are made to prevent elongation during use. This allows the belts to keep their durability and power due to stretching.


    Features and Benefits
    • Designed to to prevent elongation during application and retain durability for a longer lifespan


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Bibielle

    Colour

    Brown

    ECLASS Code

    21011303

    Grade

    Coarse

    Length

    316mm

    MFR Part No.

    S1000316C

    Model Number

    S1000316C

    Series

    SCLS

    UNSPSC Code

    31191507

    Width

    100mm