SKU:
MMM2457700E
MPN:
7000077928
£15.99
Ex VAT
£19.19
Inc VAT
3 Variations Available
Product Details
Product Specification
PF-ZR
Flaps of heavy-duty cut and polish web. Leaves a uniform finish whilst removing handling marks and imperfections.
Features and Benefits
• Aluminium oxide material easily removes surface imperfections, resulting in a much faster cut
• Easy abrasive wheel attachment heavy-duty design for a longer brush life
• Load-resistant open web produces a consistent finish
• Open web conforms to substrate, to minimise gouging
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 50mm |
EAN | 7114280125025 |
ECLASS Code | 21011305 |
Grade | Medium |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000077928 |
Model Number | 09700 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | PF-ZR |
Thickness | 25mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |