SKU:
MMM2457702G
MPN:
7000077904
£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
PF-ZR
Flaps of heavy-duty cut and polish web. Leaves a uniform finish whilst removing handling marks and imperfections.
Features and Benefits
• Aluminium oxide material easily removes surface imperfections, resulting in a much faster cut
• Easy abrasive wheel attachment heavy-duty design for a longer brush life
• Load-resistant open web produces a consistent finish
• Open web conforms to substrate, to minimise gouging
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 75mm |
EAN | 4054596091825 |
ECLASS Code | 21011305 |
Grade | Medium |
Maximum Operating Speed | 7500rpm |
MFR Part No. | 7000077904 |
Model Number | 09702 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | CPFB-R |
Thickness | 35mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |