SKU:
MMM2457708N
MPN:
7000077899
£19.79
Ex VAT
£23.75
Inc VAT
7 Variations Available
Product Details
Product Specification
FF-ZR
Flaps of high performance finishing web - perfect for decorative finishing and light deburring.
Features and Benefits
• Highly durable finishing brush
• Provides a consistent finish
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Maroon |
Diameter | 63mm |
EAN | 8711428030532 |
ECLASS Code | 21011305 |
Grade | Fine |
Maximum Operating Speed | 9000rpm |
MFR Part No. | 7000077899 |
Model Number | 09708 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | FF-ZR |
Thickness | 32mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |